Item# : EA628MD-163A
Description : Tetrone Rope
Spec
Material | Tetoron Tetoron is synthetic fiber of polyester series and it provides the property where it is hard to absorb water and crinkle is not easily generated. ) |
Rope Size | Dia 16×100m |
---|---|---|---|
Break Load | 38.5kN(3930kgf ) |
Weight | About 19.0 kg |
8-ply |
|||
Both Ends Eye Processing |
|||
※Caution ※ Use it under an appropriate safe load for work subject to continuous load. (1/6 to 1/10 of breaking load) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 66,300 (Excluding tax)/¥ 72,930(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/01 12:57 Currently) |
||||
Catalog Page | Page 1800 |