Item# : EA628XA-30C
Description : Cremona Truck Rope
Spec
Material | Cremona S (Vinylon + Polyester) |
||
---|---|---|---|
Both ends of the rope are rings. |
|||
Construction-3-ply |
|||
Tensile strength | 11.2kN |
Dim. | Dia. 10mm x 30m |
Specific gravity-1.30 (sinks in water) |
|||
Characteristics-It feels similar to cotton thread and is easy to handle, but it becomes hard when wet and repeatedly dried. |
|||
Heat resistance-120~320℃ |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,440 (Excluding tax)/¥ 7,084(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/29 15:04 Currently) |
||||
Catalog Page | Page 1798 |