Item# : EA638GF-2
Description : [Stainless Steel] Pad Eye
24/05/16 Hole diameter: (wrong) 5.5mm (correct) 3.8mm (No.55 9043)
Spec
Material | SUS304 |
Hole dia. | 5.5mm |
---|---|---|---|
Wire dia. | 5.8mm |
Plate dia. | 41mm |
Size | A:23mm B:17mm C(Ring dia.):19.8mm |
Working load | 225kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 390 (Excluding tax)/¥ 429(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:100 (2024/06/16 13:23 Currently) |
||||
Catalog Page | Page 1434 |
Relational Items |
---|
EA638GF-1 [Stainless Steel] Pad Eye |
EA638GF-2 [Stainless Steel] Pad Eye |
EA638GF-3 [Stainless Steel] Pad Eye |