Item# : EA640ZM-10
Description : For high voltages Insulated Sheet (7000V)
Spec
Working Voltage | Alternating current 7000VOr Less Direct current 7000VOr Less |
Regular Self Inspection | Target Goods |
---|---|---|---|
Test Voltage | 20000V/min |
||
Approved by MHLW (regular self inspection needed) |
|||
Material | EVAC |
||
Excellent in insulation properties weather resistance and workability. |
|||
Protects the charging section etc. to prevent an electric shock accident. |
|||
size | 1000×1000×1.5(t)mm |
||
With Velcro on the back (four corners) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 16,700 (Excluding tax)/¥ 18,370(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/05/17 15:55 Currently) |
||||
Catalog Page | Page 0227 |
Relational Items |
---|
EA640ZM-8 For high voltages Insulated Sheet (7000V) |
EA640ZM-9 For high voltages Insulated Sheet (7000V) |
EA640ZM-10 For high voltages Insulated Sheet (7000V) |