Item# : EA723JG-13
Description : Dial Type Torque Wrench
This product is no longer available. Please refer to replacement item below.
Spec
Accuracy |
±3%
|
|
|
Measurable in both right and left directions
|
Excellent durability and accuracy
|
Because of the pointer-leaving type, reading out of measured values is easy, and the operation at the places where the dial is invisible (using face-down, etc.) is also possible.
|
With Resin Case
|
Square Drive |
1/2\"
|
Torque Range |
70 to 350N・m
|
Minimum Scale |
10N・m
|
Full length |
545mm
|
Weight |
1340g |
|
|
Catalog Price (JPY) |
¥
54,800
(Excluding tax)/¥
60,280(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/29 04:11 Currently)
|
Catalog Page |
|
Replacement Items