Item# : EA723VG-2
Description : 0.3-6.0N.m TorqueDriver Set
Spec
Hex bit-2, 2.5, 3, 4, 5, 6mm |
|||
Torx Bit-T6, T7, T8, T9, T10, T15, T20, T25, T30 |
|||
Torx plus bit-6IP, 7IP, 8IP, 9IP, 10IP, 15IP, 20IP, 25IP, 30IP |
|||
Screwdriver type adjustable torque wrench-Torque range 0.3 to 1.2N・m (Min. scale 0.05N・m) x 1, 1.2 to 3.0N・m (Min. scale 0.10N・m) x 1, Hexagonal shaft 1/4 x 155mm, Quick release |
|||
Pistol type adjustable torque wrench (VG-2 only)-Torque range 3.0 to 6.0N・m (Min. scale 0.25N・m) x 1, Hexagonal shaft 1/4 x 150mm, Quick release |
|||
Number of handles | 3 pcs |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 58,000 (Excluding tax)/¥ 63,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/14 01:48 Currently) |
||||
Catalog Page | Page 0528 |
Relational Items |
---|
EA723VG-1 0.3-3.0N.m TorqueDriver Set |
EA723VG-2 0.3-6.0N.m TorqueDriver Set |