Item# : EA733CF-8
Description : Digital CO2 Meter
Spec
Measurement target- CO2, temperature, humidity |
|||
Measurement range- CO2: 0 to 4000ppm, Temperature: 0 to 50℃, Humidity: 10 to 90%RH |
|||
Resolution-CO2: 1ppm, Temperature: 0.1℃, Humidity: 0.1%RH |
|||
Accuracy-CO2: ±40ppm (1000ppm or less), ±5%rdg (1001 to less than 3000ppm), ±250ppm (3000ppm or more), Temperature: ±0.8℃, Humidity: ±4%RH: less than 70%RH, ± (4%rdg + 1%RH): 70%RH or more |
|||
Function-CO2/temperature/humidity concurrent display, SD card data record, data logger |
|||
Power supply-AC Adapter |
|||
Dim.-Body: 80(W) x 32(D) x 145(H)mm, CO2 probe: 38(W) x 32(D) x 132(H)mm |
|||
Probe cord length-20cm |
|||
Weight-240g |
|||
Accessories-CO2 probe, AC adapter, SD card (2GB), main body hanging part |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 62,500 (Excluding tax)/¥ 68,750(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/15 02:35 Currently) |
||||
Catalog Page | Page 0795 |