Item# : EA758C-711
Description : Rechargeable LED Worklight
Spec
Work Light size | 125 x 96 x 312(H)mm |
Weight | 610g |
---|---|---|---|
Handle 360°Spin 。 |
|||
With A Put-In Type Hook |
|||
Batteries can also use EA813PB-14.4B(14.4V 4.2Ah)、 -14.4C(14.4V 5.0Ah)、-18(18V 3.0Ah) |
|||
Battery ・Charger Selling Separately 。 |
|||
Brightness | 1500Lumens |
Continuous Lighting Hours | Strong :About 1.16Hour 、 Weak :9Hour (14.4V 2.0Ah Battery At the time of use. ) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 21,600 (Excluding tax)/¥ 23,760(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/13 02:23 Currently) |
||||
Catalog Page | Page 0886 Page 2138 |
Parts & Accessories | |
---|---|
Option | EA813P-4 : Charger |
Option | EA813PB-14.4A : Replacement Battery |
Option | EA813PB-14.4C : Replacement Battery |
Option | EA813PB-18 : Replacement Battery |