Item# : EA758XP-14E
Description : Led Bulb
Spec
Base | E26Base (Dia 26mm) |
Voltage | 100V |
---|---|---|---|
Rated lifetime | 40000Hours |
Rated power consumption | 3.2W |
Rated input electric current | 0.061A |
Light color | Bulb color |
Total luminous flux | About 325lm |
Size | Dia 52x98(H)mm |
Weight | 50g |
Material | Body :PBT、Aluminum Cover :Polycarbonate Base :Brass |
Light distribution degrees | 220° |
Color temperature | 2700K |
Color rendering index | Ra 80 |
||
Wide distribution degrees like white bulb suitable for illumination in living rooms and dining. |
|||
Correspondence to sealed apparatus (※It might be unfit diameter hold heat and not be able to use or shorten lifetime depend on its kind.) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 775 (Excluding tax)/¥ 853(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:24 (2024/05/09 02:04 Currently) |
||||
Catalog Page | Page 2150 |
Relational Items |
---|
EA758XP-13E |
EA758XP-14E Led Bulb |
EA758XP-43D |
EA758XP-44D |