Item# : EA758YC-21A
Description : Lithium Battery
Spec
Manufacturer | Panasonic |
Qty. Per Unit | 2 Pcs |
---|---|---|---|
Voltage | 15V |
||
AA Battery |
|||
Size | About Dia 14.4×50.4mm |
Weight | About 14.5g/Per 1 Pc |
Use Recommendation Time Limit 15 Years |
|||
About 35% Lightweighting |
|||
Realizes Extending Life Of The Large Current Apparatuses Such As Digital Cameras. |
|||
Excellent Cold Resistance. Available Even At A Wide Temperature Range Of 100℃ Between -40℃ And 60℃. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 705 (Excluding tax)/¥ 776(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:20 (2024/05/28 19:54 Currently) |
||||
Catalog Page | Page 2156 |
Relational Items |
---|
EA758YC-21A Lithium Battery |
EA758YC-22A Lithium Battery |