Item# : EA763CF-23
Description : Drip-Proof Type Wireless Amplifier (300MHz )
Spec
300MHz Band |
|||
Power Supply | AC100V(50/60Hz)Or C Battery ×10 Pcs Or dedicated nickel cadmium storage battery (Battery Separately Sold ) |
Output | In the case of AC:40W(Max. 60W) In the case of DC:22W(Max. 30W) |
---|---|---|---|
Frequency The special quality | 50~15kHz(Deviation -2dB±3dB) |
size | 238(W)×365(D)×548(H)mm |
Wireless microphone is sold separately. |
|||
Playback function | CD・SD・USB |
Weight | 10.6kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 158,000 (Excluding tax)/¥ 173,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/18 18:39 Currently) |
||||
Catalog Page | Page 2023 |
Replacement Items
|
Relational Items |
---|
EA763CF-23 Drip-Proof Type Wireless Amplifier (300MHz ) |
EA763CF-26B |