Item# : EA791AH-16A
Description : Digital Thermometer
Spec
Size | 20.1(W) x 12.8(D) x 136.8(L)mm |
Weight | About 14g (Including Batteries) |
---|---|---|---|
Measurement Position | Armpit |
Accessories | Tryal Battery (CR1220 x 1 pc) Storage Bag Instruction Manual (Medical device attached document Quality certificates EMC technical document) |
Measurement Range | 32.0 to 42.0℃ |
Accuracy | ±0.1℃ (At the time of standard room temperature 23℃) |
Power Supply | CR1220 x 1 pc |
Measurement Time | Prediction : 15 Seconds Actual measurement : 10 Minutes |
With notice buzzer |
|||
Auto Power Off |
|||
After taking temperature in about 15 seconds it notifies you with sound and light |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,320 (Excluding tax)/¥ 2,552(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/05/05 16:38 Currently) |
||||
Catalog Page | Page 2174 |
Replacement Items
|
|
|
|
|