Item# : EA800MJ-132A
Description : [N95] Dust-Proof Mask Of High-Temperature & High Humidity Resistance
23/09/19 Intake resistance Wrong: 25Pa or more Correct: 113Pa or less (NO.54 963)
Spec
Suitable for high temperature and humidity, dusty work environment. |
|||
Exhaust Valve Adapted |
|||
Continuous mounting possible for long periods of time with an exhaust valve |
|||
Neck ・Back Of The Head Tying Type |
|||
Picking up Efficiency | 95%More Than |
Air intake Resistance Value | 25PaMore Than |
---|---|---|---|
Qty. Per Unit | 2 Sheet |
Material | Outside: Dura-mesh polypropylene Head strap: Synthetic rubber |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,130 (Excluding tax)/¥ 1,243(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/16 20:42 Currently) |
Replacement Items
|
Relational Items |
---|
EA800MJ-132A [N95] Dust-Proof Mask Of High-Temperature & High Humidity Resistance |
EA800MJ-32 [N95] Dust-proof Mask of High-temperature & High Humidity Resistance |