Item# : EA800NE-2
Description : [Rs2] Dust-Proof Mask
Spec
National Examination Certificated [Classified RS2] |
|||
Whole covered filtration holder prevents scratches by spatter Etc |
|||
Tightening string adjustable type |
|||
Capture efficiency | 95% or more |
Air intake resistance | 80Pa or less |
---|---|---|---|
Size | M/L |
Time for replacement | We recommend that the maximum replacement time is 40 hours or 30 days after opening the filter, whichever is shorter. We also recommend that you replace the filter media with a new one in the following cases even before the longest replacement guideline above is reached. ・ When you feel suffocation due to increased intake resistance (clogging). ・ When defects such as spatter of welding are found in the filter material. (Replace it with a new one because the collection efficiency may decrease without feeling stuffy.) -When dirt becomes visible on the back side of the filter media. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,100 (Excluding tax)/¥ 3,410(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/05/15 11:21 Currently) |
||||
Catalog Page | Page 2274 |
Replacement Items
|
Relational Items |
---|
EA800NE-1 [Rs2] Dust-Proof Mask |
EA800NE-2 [Rs2] Dust-Proof Mask |
Parts & Accessories | |
---|---|
Parts | EA800NE-6 : [For EA800NE-1、 -2] Replacement filter |