Item# : EA813HD-5
Description : Replacement Battery (for Hitachi)
Spec
The battery may be unavailable according to the battery's plug-in shape. Make sure to confirm the applicable battery product No. on the body. <Nickel Hydrogen Battery> When the battery pack is new or not used for a long time, the battery may not be charged sufficiently. The battery will recover it capacity after discharging and charging it 2 to 3 times. <How to Store Battery> Store the battery as follows. |
|||
Lithium ion battery: fully recharge and store it. |
|||
Nickel-hydrogen battery: fully recharge and store it. |
|||
Ni-Cd battery: discharge and store the battery. |
|||
Voltage | 12V |
Type | Nickel hydrogen 3.0Ah |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 18,300 (Excluding tax)/¥ 20,130(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/17 20:22 Currently) |
||||
Catalog Page | Page 0871 Page 2518 |