Item# : EA815GL-333A
Description : [With Individual Switch]Tap (With Lighting Surge Guard)
Spec
Outlet | 2P×4 Pcs |
individual switches | 4 Pcs (Breaker Built-In ) |
---|---|---|---|
Plug | 2P(The swing system ・Tracking Prevention Spin Plug ) |
Rating | 15A・125V(50/60Hz) |
Thunder Surge Function (Body Built-In ) | Max. Surge Voltage :6000V(1.2/50μs Wave Type )、 Max. Instant Electric current :4500A(8/20μs Wave Type )、 Limitation Voltage :400V(8/20μsWave Type )、 Reaction Time :1Nanosecond、 Maximum energy :57joule (10/1000μs) |
Cord Length | 2m |
Cord | Double Covering Safe Construction |
Noise Removal amount | 10dB to 30dB(between 2 electrodes) |
Size | 54(W)×233(L)×35(H)mm |
Weight | 420g |
Noise Filter (interfering Electromagnetic Wave Guard) Eliminates Noise That Enters From Power Cables (Frequency Band :100kHz to 30MHz ) |
|||
With Breaker That Pops Out To Shut Off Main Power For Safety When Capacity Of 1500 W Is Exceeded. |
|||
With the indication lamp which turns on when a thunder guard・noise filter function is normal. |
|||
Illuminated Power Switches Allow You To Check The Power State And Turn On/off The 4 Sockets Individually. |
|||
Tracking Prevention Spin Plug which using a thermosetting resin to the root of the plug blade and prevent the fire accident. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,370 (Excluding tax)/¥ 2,607(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/06/14 07:54 Currently) |
||||
Catalog Page | Page 0918 |
Replacement Items
|