Item# : EA815GL-44AA
Description : Tap [With Lighting Surge Guard]
Spec
Rating | 15A・125V(1500W until ) |
Outlet | 2P×7Pcs |
---|---|---|---|
Code Length | 2.0m(Double-sheathed safe structure) |
Plug | 2P(The swing type ) |
Thunder Surge Function | Max. Surge Voltage :12500V、 Limitation Voltage :240V |
Size | 295(W)×50(D)×31(H)mm |
Cable Dia. | 4.2×7.6mm |
||
With safety lock mechanism |
|||
With Strong Magnet |
|||
With A Consolidated Switch (Light Switch ) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,320 (Excluding tax)/¥ 3,652(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/10 18:41 Currently) |
||||
Catalog Page | Page 0921 |
Relational Items |
---|
EA815GL-44AA Tap [With Lighting Surge Guard] |
EA815GL-44BA Tap [With Lighting Surge Guard] |
EA815GL-45AA Tap [With Lighting Surge Guard] |
EA815GL-45BA Tap [With Lighting Surge Guard] |