Item# : EA819N-3
Description : Trimmer Bit
Spec
Elliptic type |
|||
Material-Triangle type steel yarn |
|||
Max. RPM-1,000rpm |
|||
Suitable for removal of tough burr at a crossed hole that cannot be removed with a brush |
|||
OD(mm) | 6.5 |
Blade(mm) | 40 |
---|---|---|---|
Length (mm) | 140 |
Shaft dia. (mm) | 5 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,750 (Excluding tax)/¥ 3,025(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/05/15 10:21 Currently) |
||||
Catalog Page | Page 1036 |