Item# : EA819N-5
Description : Trimmer Bit
Spec
| Elliptic type |
|||
| Material-Triangle type steel yarn |
|||
| Max. RPM-1,000rpm |
|||
| Suitable for removal of tough burr at a crossed hole that cannot be removed with a brush |
|||
| OD(mm) | 8.5 |
Blade(mm) | 40 |
|---|---|---|---|
| Length (mm) | 140 |
Shaft dia. (mm) | 6 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,860 (Excluding tax)/¥ 3,146(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:29 (2026/06/22 07:17 Currently) |
||||
| Catalog Page | Page 0983 | ||||