Item# : EA823LX-43A
Description : Hole Saw With an Axis(Bimetal )
Spec
Hexagonal Shank | 9.5mm (3/8”) |
Size | 43mm |
---|---|---|---|
Efficient Length | 44mm |
Full length | 100mm |
Blade Length | 45mm |
Material | Cutting edge :M42 Cobalt High-Speed Steel Body Section :Special Spring Steel |
Its bimetallic structure has a high durability and it is able to cut even stainless steel. |
|||
Usage | Stainless :0.8 to 2.0mm Thickness Iron :0.8 to 5.0mm Thickness Wood : to 38mm (Including nail possible) For drilling into composite materials PVC pipes drainage masses siding boards etc. |
||
The part provided is the pilot drill only. |
|||
It cannot be used for impact axis. |
|||
Replacement pilot drill | EA823LX-1 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,920 (Excluding tax)/¥ 3,212(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/15 22:33 Currently) |
||||
Catalog Page | Page 0997 |