Item# : EA823LX-86A
Description : Hole Saw With Shaft (Bimetal)
Spec
Hexagonal Shank | 9.5mm(3/8”) |
size | 86mm |
---|---|---|---|
Efficient Length | 44mm |
Full length | 100mm |
Blade Length | 45mm |
Material | Cutting edge :M42Cobalt High-Speed Steel Body Section :Special Spring Steel |
Bimetal Construction、Durability、The cutting is possible too |
|||
Usage | Stainless :0.8to2.0mm Thickness Iron :0.8to5.0mm Thickness Wood :to38mm(Nail Including Possible ) Compounding Material 、PVC Pipe 、Drainage trout、Siding Board Perforator |
||
The part offer becomes only the pilot drill |
|||
not support the Impact Axis |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,770 (Excluding tax)/¥ 6,347(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/14 18:09 Currently) |
||||
Catalog Page | Page 0997 |
Parts & Accessories | |
---|---|
Option | EA823LX-1 : Pilot Drill for Hole Saw |