Item# : EA824DF-13
Description : (Titanium Coating) Hex Shaft Short Drill [HSS]
Spec
Material | HSS (Titanium Coating ) |
Hex agonal Shank | 6.35mm |
---|---|---|---|
Usage | Steel ,Stainless ,Aluminum |
||
Charging Type Impact driver Usable . |
|||
size (mm) | 13.0 |
Length(Mm) | 65 |
Qty. Per Unit | 1 |
Mounting dimensions | 13mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,950 (Excluding tax)/¥ 2,145(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/06/08 15:59 Currently) |
||||
Catalog Page | Page 0942 |