Item# : EA824DF-10
Description : (Titanium Coating) Hex Shaft Short Drill [HSS]
Spec
Material | HSS (Titanium Coating ) |
Hex agonal Shank | 6.35mm |
---|---|---|---|
Usage | Steel ,Stainless ,Aluminum |
||
Charging Type Impact driver Usable . |
|||
size (mm) | 10.0 |
Length(Mm) | 65 |
Qty. Per Unit | 1 |
Mounting dimensions | 13mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,290 (Excluding tax)/¥ 1,419(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:12 (2024/06/08 23:32 Currently) |
||||
Catalog Page | Page 0942 |