Item# : EA851X-22
Description : Angle trimmer for Circular Saw
Spec
Accuracy |
Within ±0.7mm (200mm)
|
Full length |
765mm
|
Angle cutting in the case of square cut is easy. |
With the guide slide structure, further longer cutting is possible. |
By the click structure where it stops with clicking sound at 45°, 90°, and 135°, confirmation of the scale is not required, and angle adjustment is easily possible.
|
Body Material |
Stainless 、Aluminum
|
Effective Cutoff Length |
370 to 600mm
|
Scale |
15° to 165° |
|
|
Catalog Price (JPY) |
¥
13,200
(Excluding tax)/¥
14,520(Tax including)
|
Quantity of stock |
Latest stock:1
(2024/05/18 19:40 Currently)
|
Catalog Page |
Page 0897