Item# : EA851X-21
Description : Angle trimmer for Circular Saw
Spec
Accuracy |
Within ±0.7mm (200mm)
|
Full length |
465mm
|
Angle cutting in the case of square cut is easy. |
With the guide slide structure, further longer cutting is possible. |
By the click structure where it stops with clicking sound at 45°, 90°, and 135°, confirmation of the scale is not required, and angle adjustment is easily possible.
|
Body Material |
Stainless 、Aluminum
|
Effective Cutoff Length |
200 to 370mm
|
Scale |
15° to 165° |
|
|
Catalog Price (JPY) |
¥
10,300
(Excluding tax)/¥
11,330(Tax including)
|
Quantity of stock |
Latest stock:2
(2024/06/18 18:00 Currently)
|
Catalog Page |
Page 0897