Item# : EA864BB-83
Description : Wireless Chime
Spec
Wireless type which does not require wiring |
|||
Sound volume | About 88dB (50cm) |
Radio wave coverage distance | About 120m (Visible distance) |
---|---|---|---|
Power supply | Receiver :AA battery x 3 pcs (Separately sold)、 Transmitter :AAA battery x 3 pcs (Separately sold) |
Size | Receiver :142 x 29 x 80(H)mm、 Transmitter :110 x 48 x 45(H)mm |
Weight | Receiver :About 138g Transmitter :About 80g |
||
Twenty alarm sounds which can be set as you like |
|||
The sound can be set by each transmitter so the transmitters can be recognized by the sound. |
|||
It transmits radio waves when the door opens and the receiver chimes. |
|||
Specification: Receiver + Transmitter |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,200 (Excluding tax)/¥ 9,020(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/14 22:42 Currently) |
||||
Catalog Page | Page 2416 |
Parts & Accessories | |
---|---|
Set commobity | EA864BB-68 : Wireless Chime |
Set commobity | EA864BB-72 : [For EA864BB-71、-82、-83] Receiver |