Item# : EA864CB-42A
Description : Rain-proof Beam Bulb Sensor Light
Spec
Rain-proof type(IPX4)
|
For indoor and outdoor use
|
Power supply-AA alkaline battery x 3 pcs(sold separately)
|
Material- ABS resin
|
Size-Dia.44x137mm
|
Weight-84g
|
Detection method-The infrared passive system
|
Light source-0.5W high brightness White LED
|
Lighting time-About 20 seconds (fixed)
|
Detection area-90° about 2.5m(fitting height:2.5m、fitting angle:When downward direction 45°)
|
The detection area differs depending on the ambient temperature, clothing, traveling speed, intrusion direction, body temperature, equipment installation height, etc.
|
Battery life-about 1 year(Use of 10 times a day, it turns substantial by conditions for use)
|
Operating ambient temperature--20/45℃
|
Color-Black
|
Attachable for wall attachment, Pillar, Pillar
|
Since a dry-cell battery is used, it can be installed at a place without a socket-outlet.
|
Accessories-Fitting screw, for concrete sleeve
|
Separately sold clamp (EA864CB-500) or stainless steel band (10 mm wide, 0.5 mm thick) can also be used for installation. |
Catalog Price (JPY) |
¥
2,520
(Excluding tax)/¥
2,772(Tax including)
|
Quantity of stock |
Latest stock:7
(2024/05/15 23:52 Currently)
|
Catalog Page |
Page 2420
|
Documents
Manufacturer’s instruction manual(Japanese) |