Product Detail

URL:

Item# : EA864CE-43

Description : Alarm for Window

This product is no longer available. Please refer to replacement item below.

Spec

Indoor use only
Max. volume-Approx. 90dB/m (signaling for 25 seconds)
Opening/closing sensor -This detects opening/closing of the window or the door and signals with large alarm sound.
Vibration sensor-This detects impact on the window glass and signals with large alarm sound.
Dim.-Body: 33 x 8 x 93(H)mmMagnet part: 11 x 9 x 32(H)mm
Power supply-CR2032 (coin battery) x 1 pc (included)
Attach the sensor on the window glass with a both-sided tape.
Sensor Vibration
Magnet part Without
Weight 23g
Additional explanation
Catalog Price (JPY)

¥ 1,620 (Excluding tax)/¥ 1,782(Tax including)

Quantity of stock

Latest stock:0

(2024/11/01 08:46 Currently)

Update
Catalog Page Page 2424

Replacement Items

EA864CE-44A
Relational Items
EA864CE-43 Alarm for Window
EA864CE-44 Alarm for Window
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)