Item# : EA897K-31
Description : Blower
Spec
Power Supply | 3-fase current 200V |
Power Consumption | (50/60Hz) |
---|---|---|---|
Size | 475 x 350 x 522(H)mm |
Applicable Code Duct Dia. | Dia 420mm |
Air flow (50/60Hz) | 78/91m3 /min |
Weight | 26kg |
Caster Nothing |
|||
Most suitable for duct ventilation at the factories, livestock barns, etc. where large wind volume is required | |||
The protector for motor is not incorporated. In order to prevent a burning accident of the motor, be sure to install the commercially available motor breaker. |
|||
Fan Dia. | 400mm |
Cord | 600mm |
Material | blade: resin |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 86,500 (Excluding tax)/¥ 95,150(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/16 22:31 Currently) |
||||
Catalog Page | Page 0230 |