Item# : EA915GD-28
Description : Cold Protection Pants
Spec
A very warm jacket which is adaptable to a wide range of temperature. |
|||
Material | Polyester (Stretch Microfiber) |
||
---|---|---|---|
It is adjustable with the hook and loop fastener placed at the waist and lower part of the pants. | |||
With reflective tape | |||
It can be used in combination with the Cold Protection Jackets EA915GD-21 to -24. |
|||
Suitable Temperature | -51℃ |
Size | L |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 54,300 (Excluding tax)/¥ 59,730(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/20 11:32 Currently) |
||||
Catalog Page | Page 2326 |
Relational Items |
---|
EA915GD-26 Cold Protection Pants |
EA915GD-27 Cold Protection Pants |
EA915GD-28 Cold Protection Pants |
EA915GD-29 Cold Protection Pants |