Item# : EA916XY-42
Description : Baton
Spec
Material | Natural Wood (Lacquer Painting ・Black Color )、 Iron 、Magnet (Protection Cloth With ) |
Size | Dia 30×About 550mm Pedestal (Magnet Section ):Dia 35mm |
---|---|---|---|
Weight | 280g |
Accessories | For Pedestal Increase Fastening Hexagonal Wrench 1 pc 、 Magnet For Auxiliary Plate (With Double-Sided Tape )1Sheet |
★The Attachment Part For The Base Is Coated With Light Storage Coating, And Therefore Is Easy To Find Even During The Night. |
|||
Most Suitable For Store Counter And Office Etc. |
|||
Able To Attach And Store In Entrance Door Or Office Furniture In Magnet. |
|||
Product To Be Stocked In Place Of Baton Limited To Indoor Use For Self-defense. do Not Use It Outdoors By Carrying Or Hiding It. do Not Use It For Attacking. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,640 (Excluding tax)/¥ 2,904(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2024/05/20 04:27 Currently) |
||||
Catalog Page | Page 2424 |
Relational Items |
---|
EA916XY-41 Baton |
EA916XY-42 Baton |