Item# : EA916XY-41
Description : Baton
Spec
Material | Natural Wood (Lacquer Painting ・Black Color )、 Iron 、Magnet (With Protection Cloth ) |
Size | Dia 30×About 420mm Pedestal (Magnet Section ):Dia 35mm |
---|---|---|---|
Weight | 260g |
Accessories | Hexagonal Wrench for Pedestal Increase Fastening 1pc 、 Auxiliary Plate For Magnet (With Double-Sided Tape )1Sheet |
★The Attachment Part For The Base Is Coated With Light Storage Coating, And Therefore Is Easy To Find Even During The Night. |
|||
Perfect For Store Counter , Office Etc. |
|||
Possible To Be Attached Onto Front Doors Or Office Furniture Using The Magnet. |
|||
※Product To Be Stocked In Place Of Baton Limited To Indoor Use For Self-defense. do Not Use It Outdoors By Carrying Or Hiding It. Do Not Use It For Attacking. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,000 (Excluding tax)/¥ 2,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/05/08 22:35 Currently) |
||||
Catalog Page | Page 2424 |
Relational Items |
---|
EA916XY-41 Baton |
EA916XY-42 Baton |