Item# : EA929AR-11B
Description : Unwoven Fabric Wiper (Ultralow Dusting Characteristics)
Spec
Materials-Rayon, polyester |
|||
Seating size-335mm×343mm |
|||
Quantity-12 packs(50 pieces in 1 pack) |
|||
Quarto, Polypackaging |
|||
Food hygiene test carried out already, RoHS Compliance |
|||
Thick and high-strength non-woven fabric feeling like knitted rag |
|||
You can do a wipe with a sense close to the cloth. |
|||
Outstanding wiping effect with its quick absorption and excellent water-holding properties |
|||
Since it is soft and causes little fluff, it is good for wiping precision components. |
|||
Even if soaked in solvent or water you can use. |
|||
The soft even in dry state, because fluff also less precise part wiping, it is suitable for wiping. |
|||
Excellent water absorption rayon, polyester mixed material having excellent heat resistance and strength. |
|||
While realizing the softness such as knitted-rag by carefully selected raw materials and a special recipe, it is a material that significantly reduces the dust. |
|||
Also in longitudinal strength, excellent process even in transverse strength. |
|||
Since it is not using an adhesive, concerned elution is small. |
|||
Recommended use facility ... general factory, maintenance, food factory, pharmaceutical factory, printing plant, care, hospital. |
|||
Qty. per unit-12 packs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 16,800 (Excluding tax)/¥ 18,480(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/18 17:10 Currently) |
||||
Catalog Page | Page 0645 |
Relational Items |
---|
EA929AR-11 Unwoven Fabric Wiper (Ultralow Dusting Characteristics) |
EA929AR-11B Unwoven Fabric Wiper (Ultralow Dusting Characteristics) |