Item# : EA929DB-302
Description : Microfiber Cloth
Spec
Obverse side is suitable for rough wiping such as removal of stubborn dirt, etc., and rear side is suitable for finish wiping. | |||
The charcoal fiber (wood coal fiber) having the antibacterial effectiveness inhibits propagation of bacteria generated in the cloth. Smell by bacteria is also inhibited. |
|||
Size | 300 x 400mm |
Material | front side:Polyester 80%、Nylon 20% back side:Polyester |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 830 (Excluding tax)/¥ 913(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:36 (2024/06/15 13:34 Currently) |
||||
Catalog Page | Page 2501 |
Relational Items |
---|
EA929DB-301 Microfiber Cloth |
EA929DB-302 Microfiber Cloth |