Item# : EA940AG-573
Description : Vinyl Cab Tire Cable (VCT)
Spec
4 Cores(White ・Black ・Red ・Green ) |
|||
VCT |
|||
Rated Capacity | 25A 600V(3.5m㎡×4 Cores) |
Length | 5m |
---|---|---|---|
In comparison to the conventional VCT it is excellent in flexibility so it is easily handled. | |||
Since it is excellent in flexibility it is resistant to cold so that it can be used under the environment at a temperature down to -30°C. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,520 (Excluding tax)/¥ 7,172(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/06/01 16:55 Currently) |
||||
Catalog Page | Page 1195 |