Item# : EA940AG-579
Description : Vinyl Cab Tire Cable (VCT)
22/10/24 Rated capacity: (wrong) 32A (correct) 29A (No.53.54 9013)
Spec
4 Cores(White ・Black ・Red ・Green ) |
|||
VCT |
|||
Rated Capacity | 29A 600V(5.5m㎡×4 Cores) |
Length | 15m |
---|---|---|---|
In comparison to the conventional VCT it is excellent in flexibility so it is easily handled. | |||
Since it is excellent in flexibility it is resistant to cold so that it can be used under the environment at a temperature down to -30°C. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 25,400 (Excluding tax)/¥ 27,940(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/17 11:40 Currently) |
Replacement Items
|