Item# : EA942CD-2
Description : [Oil-Based] Heat-Resistant & Weather-Resistant Marker
Spec
Matte |
|||
Color | White |
Coating width(pen tip diameter) | 1.0 to 2.0mm |
---|---|---|---|
Heat temperature | Glass: 300℃, Aluminum: 500℃, Iron: 600℃, Stainless steel: 800℃, Ceramics: 1,000℃ |
Weight | about 24g |
The features | Since we use the heat-resistant ink silicone resin-based, it is excellent in heat resistance. |
||
Because it is quick-drying, please be sure cap after used. |
|||
Applications | The marking on the surface of Aluminum, iron, and stainless steel or the like. (after marking does not disappear, which may have a fever.) |
||
For marking on hot material(Mark in advance.) |
|||
Contents of ink | about 10cc. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 760 (Excluding tax)/¥ 836(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:542 (2024/06/18 08:11 Currently) |
||||
Catalog Page | Page 1564 |