Item# : EA944D-62
Description : Anti-shatter Tube [for Fluorescent Light]
Spec
Material-Polycarbonate resin | |||
Color-Body: transparent, Cap: yellow | |||
UV cut properties reduce insects gathering |
|||
Ordinary fluorescent light becomes the anti-shutter type one only by inserting the fluorescent light into the transparent tube. |
|||
Since the both ends of the polycarbonate resin tube are fixed with the same material caps firmly, the tube gives the strong shock-resistance and prevents glass fragments in the tube from scattering if it drops accidentally. |
|||
Spec. | Type 20 |
Power(W) | 20 |
---|---|---|---|
Glass tube dia. (mm) | 28 |
Length (mm) | 580 |
Socket | 26 |
OD x ID x L | 32 x 30.8 x 548 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,860 (Excluding tax)/¥ 2,046(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:31 (2024/04/27 14:36 Currently) |
||||
Catalog Page | Page 2447 |