Item# : EA949DN-840
Description : Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
Spec
Standard | ISO 14.9 |
Material | Iron (KNDS4) |
---|---|---|---|
Coarse Pitch Thread |
|||
Size | M8×40 |
Description | Half Thread |
Qty. Per Unit | 1Pcs | ||
Carbide Strength ・High Tension | |||
Made In Japan | |||
Screw pitch | 1.25mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 285 (Excluding tax)/¥ 314(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:15 (2024/06/07 22:24 Currently) |
||||
Catalog Page | Page 1325 |