Item# : EA949DN-405
Description : Bolt with Hexagonal Hole [High Strength, High Tensile Strength]
Spec
Standard | ISO 14.9 |
Material | Iron (KNDS4) |
---|---|---|---|
Coarse Pitch Thread |
|||
size | M4×5 |
Description | Full Thread |
Qty. Per Unit | 2 Pcs |
||
Carbide Strength ・High Tension |
|||
Made In Japan | |||
Screw pitch | 0.7mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 235 (Excluding tax)/¥ 259(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:18 (2024/05/19 10:54 Currently) |
||||
Catalog Page | Page 1325 |