Item# : EA949HS-103
Description : [Round] Anti-Vibration Rubber
Spec
Rubber type-Natural rubber |
|||
One side has an embedded nut, which reduces the space for a securing bolt. |
|||
Height | 34mm |
Screw dim. | M8 x 25mm |
---|---|---|---|
Support load | 830N |
Spring constant | 300N/mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,370 (Excluding tax)/¥ 1,507(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:9 (2024/06/02 04:49 Currently) |
||||
Catalog Page | Page 1297 |