Item# : EA949HS-106
Description : [Round] Anti-Vibration Rubber
Spec
Rubber type-Natural rubber |
|||
One side has an embedded nut, which reduces the space for a securing bolt. |
|||
Height | 40mm |
Screw dim. | M10 x 25mm |
---|---|---|---|
Support load | 880N |
Spring constant | 270N/mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,570 (Excluding tax)/¥ 1,727(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/06/14 08:01 Currently) |
||||
Catalog Page | Page 1297 |