Item# : EA949HS-132
Description : [Round] Anti-Vibration Rubber
Spec
Rubber type-Natural rubber |
|||
Easy installation |
|||
One side has an embedded nut, which reduces the space for a securing bolt. |
|||
Suitable for pumps, blowers, engines, generators, and compression machines |
|||
Height | 20mm |
Screw dim. | M6 |
---|---|---|---|
Support load | 98N |
Spring constant | 88N/mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 775 (Excluding tax)/¥ 853(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:12 (2024/06/02 01:06 Currently) |
||||
Catalog Page | Page 1297 |