Item# : EA949HS-145
Description : [Round] Anti-Vibration Rubber
Spec
Rubber type-Natural rubber |
|||
Easy installation |
|||
One side has an embedded nut, which reduces the space for a securing bolt. |
|||
Suitable for pumps, blowers, engines, generators, and compression machines |
|||
Height | 40mm |
Screw dim. | M10 |
---|---|---|---|
Support load | 1,300N |
Spring constant | 340N/mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,270 (Excluding tax)/¥ 2,497(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:6 (2024/06/17 08:37 Currently) |
||||
Catalog Page | Page 1297 |