Item# : EA951LC-6A
Description : Door Closer
Spec
Standard type | |||
With stopper | |||
For use on both right and left sides |
|||
-5A to -10A: silver, -15A to -20A: burnt amber |
|||
Material-Aluminum die cast | |||
With mounting screws |
|||
Dim. (mm) | 900 x 2,100 |
Weight | 45kg or less |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,170 (Excluding tax)/¥ 6,787(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/09 22:44 Currently) |
||||
Catalog Page | Page 1391 |