Item# : EA951LC-8A
Description : Door Closer
Spec
Standard type | |||
With stopper | |||
For use on both right and left sides |
|||
-5A to -10A: silver, -15A to -20A: burnt amber |
|||
Material-Aluminum die cast | |||
With mounting screws |
|||
Dim. (mm) | 1050 x 2,400 |
Weight | 85kg or less |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 16,200 (Excluding tax)/¥ 17,820(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/29 13:35 Currently) |
||||
Catalog Page | Page 1391 |