Item# : EA979CH-18
Description : Safety Belt For Steel Rack
Spec
Ideal for mounting on metal rack, L angle, C channel. |
|||
Easy installation with one touch, height adjustment is also possible. |
|||
Belt Width | 25mm |
Load Capacity | About 100kg(per 1 pc) |
---|---|---|---|
Material | Buckle :Resin , Belt :Polypropylene |
Correspondence Pole | S(LAngle ・CChannel ) |
Compatible Dim. (mm) | 1800 |
Pole Circumference | 120 to 160mm |
Applicable Pole | C channel:30 x 30mm ・35 x 35mm, L angle:40 x 40mm・45 x 30mm ・45 x 45mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,380 (Excluding tax)/¥ 3,718(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:7 (2024/06/01 13:28 Currently) |
||||
Catalog Page | Page 1702 Page 2453 |