Item# : EA979CG-9
Description : Safety Belt For Steel Rack
Spec
Ideal for mounting on metal rack, L angle, C channel. |
|||
Easy installation with one touch, height adjustment is also possible. |
|||
Belt Width | 25mm |
Load Capacity | About 100kg(per 1 pc) |
---|---|---|---|
Material | Buckle :Resin , Belt :Polypropylene |
Correspondence Pole | Metal Rack |
Compatible Dim. (mm) | 900 |
Applicable Pole | Dia 25mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,080 (Excluding tax)/¥ 3,388(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:6 (2024/06/14 10:09 Currently) |
||||
Catalog Page | Page 1702 Page 2453 |