Item# : EA980SD-14
Description : Steel Chain (Unichrome Plating)
Spec
Material | Iron (SWRM6) |
The surface Processing | Unichrome Plating |
---|---|---|---|
Full length | 30m |
The wire diameter | 1.4mm |
Usage Load | 5kg |
||
Easy To Handle And To Remove. |
|||
The Break Is Not Welded. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,490 (Excluding tax)/¥ 4,939(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/02 00:56 Currently) |
||||
Catalog Page | Page 1443 |