Item# : EA980SD-11
Description : Steel Chain (Unichrome Plating)
Spec
Material | Iron (SWRM6) |
The surface Processing | Unichrome Plating |
---|---|---|---|
Full length | 2m |
The wire diameter | 1.4mm |
Usage Load | 5kg |
||
Easy To Handle And To Remove. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 465 (Excluding tax)/¥ 512(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:10 (2024/06/16 08:23 Currently) |
||||
Catalog Page | Page 1443 |
![Web catalog image](https://www.esco-net.com/wcs/escort/ItemFile/EA9/EA980/EA980SD-11/EA980SD-11_IMG_WEB_OUT(01).jpg)